Zoro Homepage

Carbide End Mill, 1.80mm dia, 2.70mm Cut L

  • Mfr # 3172818

  • Zoro # G1721986


product price: $66.59
/ea

Key Features

Dimension Type
Metric
Milling Diameter
1.80mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
2.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3172818
Zoro #
G1721986
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
1.80mm
Length of Cut
2.7 mm
Shank Dia.
4 mm
Overall Length
55 mm
Milling Dia.
1.8 mm
Neck Length
18 mm
Neck Dia.
1.75 mm

Description

Square End Mill, 1.8 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 2.7 mm, Overall Length 55 mm, Shank Dia. 4 mm, Neck Dia. 1.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.