Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1.80mm dia, 2.70mm Cut L

  • Mfr # 3172820

  • Zoro # G1721977


product price: $67.79
/ea

Key Features

Dimension Type
Metric
Milling Diameter
1.80mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
2.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3172820
Zoro #
G1721977
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Milling Diameter
1.80mm
Length of Cut
2.7 mm
Shank Dia.
4 mm
Overall Length
55 mm
Milling Dia.
1.8 mm
Neck Dia.
1.75 mm
Neck Length
20 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Helix Angle
35 Degrees
Finish
WXL
Item
Square End Mill
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
End Mill Style
Square
Shank Type
End Mill
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
List Number
3794
Series
EXOCARB WXL
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Finish - Machining
WXL
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
M, N, S
Primary Material Application ISO Code
H, K, P
Secondary Material Application
Aluminum, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Spacing
Fixed
Max. Helix Angle
35 Degrees

Description

Square End Mill, 1.8 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 2.7 mm, Overall Length 55 mm, Shank Dia. 4 mm, Neck Dia. 1.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.