Zoro Homepage

Carbide End Mill, 1/8in dia, 0.0600in Cut

  • Mfr # 44700111

  • Zoro # G1721155


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/8"
Overall Length
2 1/4 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44700111
Zoro #
G1721155
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1/8"
Overall Length
2 1/4 in
Length of Cut
0.06 in
Shank Dia.
1/4 in
Neck Length
0.375 in
Dimension Type
Fractional Inch
Milling Dia.
0.125 in
Corner Radius
0.03125 in
Neck Dia.
0.12 in

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, WXS, Straight, Inch, 0.03125 in, 0.06 in, 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.