Zoro Homepage
This item is Discontinued.
Osg Carbide End Mill, 1/8in dia., 3/16in Cut L HP410-1250

Carbide End Mill, 1/8in dia., 3/16in Cut L (Discontinued)

  • Mfr # HP410-1250
  • Zoro # G1711930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP410-1250
Zoro #
G1711930
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
3/16 in
Shank Dia.
1/4 in
Overall Length
3 in
Neck Length
1 1/4 in
Milling Dia.
1/8 in
Neck Dia.
7/64 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Shank Type
End Mill
Steel (P) Compatibility
Yes
List Number
HP410
Hardened (H) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Style
Square
Super Alloy (S) Compatibility
No
Item
Square End Mill
Finish
TiAlN
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Series
HY-PRO(R) CARB
Measurement System
Fractional Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Finish - Machining
TiAlN
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P

Description

Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/16 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.