Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, 1/8in dia., 3/16in Cut L HP411-1250

Carbide End Mill, 1/8in dia., 3/16in Cut L (Discontinued)

  • Mfr # HP411-1250
  • Zoro # G1711711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP411-1250
Zoro #
G1711711
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
0.1875 in
Shank Dia.
1/4 in
Overall Length
3 in
Neck Dia.
0.119 in
Neck Length
0.625 in
Milling Dia.
0.125 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Hardened (H) Compatibility
Yes
Item
Square End Mill
Shank Type
End Mill
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
List Number
HP411
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Style
Square
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Finish
TiAlN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Series
HY-PRO(R) CARB
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Finish - Machining
TiAlN
Primary Material Application
Cast Iron, Hardened Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K
Flute Spacing
Fixed
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.1875 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. 0.119 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.