Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2.00mm dia, 0.80mm Cut L

  • Mfr # 457002011

  • Zoro # G1721100


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
60 mm
Milling Diameter
2.00mm
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457002011
Zoro #
G1721100
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
60 mm
Milling Diameter
2.00mm
Length of Cut
0.8 mm
Shank Dia.
6 mm
Milling Dia.
2 mm
Neck Length
5 mm
Dimension Type
Metric
Corner Radius
0.5 mm
Neck Dia.
1.8 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
List Number
4570
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
No
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Shank Type
End Mill
Single End/Double End
Single
Series
EXOCARB WXS
Cutting Direction - Machining
Right Hand
Finish - Machining
WXS
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Flute Type
Spiral
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Max. Helix Angle
0 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 2 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.5 mm, 0.8 mm, 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.