Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2.00mm dia, 10.00mm Cut

  • Mfr # 71200216

  • Zoro # G1717381


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
2.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71200216
Zoro #
G1717381
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
10 mm
Shank Dia.
3 mm
Overall Length
45 mm
Milling Dia.
2 mm
Neck Length
11.95 mm
Neck Dia.
1.95 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
No
End Mill Style
Square
Shank Type
End Mill
Finish
Diamond
List Number
7120
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Item
Square End Mill
Series
EXOCARB Diamond
Measurement System
Metric
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
Diamond
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Graphite
Primary Material Application ISO Code
N, O
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 2 mm Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 10 mm, Overall Length 45 mm, Shank Dia. 3 mm, Neck Dia. 1.95 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.