Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2.00mm dia, 1.20mm Cut L

  • Mfr # 8526243

  • Zoro # G1717409


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
2.00mm
Overall Length
50 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8526243
Zoro #
G1717409
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
2.00mm
Overall Length
50 mm
Length of Cut
1.2 mm
Dimension Type
Metric
Neck Length
5.00mm
Corner Radius
0.3 mm
Shank Dia.
6 mm
Milling Dia.
2 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
No
List Number
9181
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Item
Corner Radius End Mill
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Shank Type
End Mill
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Grade
General Purpose
Helix Angle
30 Degrees
Series
EXOCARB MAX
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 2 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.3 mm, 1.2 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.