Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, 2.00mm dia, 1.26mm Cut L 3170295

Carbide End Mill, 2.00mm dia, 1.26mm Cut L (Discontinued)

  • Mfr # 3170295
  • Zoro # G1724908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3170295
Zoro #
G1724908
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
1.26 mm
Shank Dia.
4 mm
Neck Dia.
1.93 mm
Overall Length
75 mm
Milling Dia.
2 mm
Neck Length
35 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
List Number
3712
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Cutting Direction
Right Hand
Finish
WXL
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
End Mill Style
Ball Nose
Shank Type
Straight
Series
EXOCARB WXL
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Metric
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Finish - Machining
WXL
Shank Type - Machining
Straight

Description

Ball End Mill, 2 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.