Zoro Homepage
This item is Discontinued.
Osg Carbide End Mill, 2.00mm dia, 1.60mm Cut L 3052020

Carbide End Mill, 2.00mm dia, 1.60mm Cut L (Discontinued)

  • Mfr # 3052020
  • Zoro # G1718967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3052020
Zoro #
G1718967
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
1.6 mm
Shank Dia.
4 mm
Neck Dia.
1.95 mm
Milling Dia.
2 mm
Overall Length
55 mm
Neck Length
20.00 mm

Description

Ball End Mill, 2 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.