Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2.00mm dia, 1.60mm Cut L

  • Mfr # 3102004

  • Zoro # G1720498


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
2.00mm
Overall Length
60 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3102004
Zoro #
G1720498
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
2.00mm
Overall Length
60 mm
Length of Cut
1.6 mm
Dimension Type
Metric
Corner Radius
0.1 mm
Neck Length
16 mm
Neck Dia.
1.95 mm
Shank Dia.
4 mm
Milling Dia.
2 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Grade
General Purpose
End Mill Material
Carbide
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Shank Type
End Mill
List Number
4592
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Series
EXOCARB WXS
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Finish - Machining
WXS
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 2 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.1 mm, 1.6 mm, 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.