Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2.00mm dia, 1.60mm Cut L

  • Mfr # 3102017

  • Zoro # G1720376


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
60 mm
Milling Diameter
2.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3102017
Zoro #
G1720376
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
60 mm
Milling Diameter
2.00mm
Length of Cut
1.6 mm
Shank Dia.
4 mm
Dimension Type
Metric
Neck Dia.
1.95 mm
Milling Dia.
2 mm
Corner Radius
0.3 mm
Neck Length
20 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Item
Corner Radius End Mill
Single End/Double End
Single
Grade
General Purpose
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
List Number
4592
Shank Type
End Mill
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Series
EXOCARB WXS
Material - Machining
Carbide
Finish - Machining
WXS
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 2 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.3 mm, 1.6 mm, 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.