Zoro Homepage

Carbide End Mill, 2.00mm dia, 3.00mm Cut L

  • Mfr # 3173025

  • Zoro # G1721898


product price: $67.79
/ea

Key Features

Dimension Type
Metric
Milling Diameter
2.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3173025
Zoro #
G1721898
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
3 mm
Shank Dia.
4 mm
Overall Length
60 mm
Neck Length
25 mm
Neck Dia.
1.95 mm
Milling Dia.
2 mm

Description

Square End Mill, 2 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 3 mm, Overall Length 60 mm, Shank Dia. 4 mm, Neck Dia. 1.95 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.