Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2.00mm dia, 50.00mm Cut

  • Mfr # 3192022

  • Zoro # G1744797


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
50 mm
Milling Diameter
2.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3192022
Zoro #
G1744797
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50 mm
Milling Diameter
2.00mm
Length of Cut
50 mm
Dimension Type
Metric
Milling Dia.
2 mm
Corner Radius
0.5 mm
Neck Dia.
1.95 mm
Neck Length
12 mm
Shank Dia.
4 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Shank Type
End Mill
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
Yes
List Number
9592
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Grade
General Purpose
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Series
EXOPRO PHX
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
WXS
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Flute Type
Spiral
Secondary Material Application ISO Code
H, P
Flute Spacing
Fixed
Max. Helix Angle
54 Degrees
Secondary Material Application
Hardened Steel, Steel

Description

Corner Radius End Mill, 2 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.5 mm, 50 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.