Zoro Homepage

Carbide End Mill, 2.00mm dia, 8.00mm Cut L

  • Mfr # 3182620

  • Zoro # G1723471


product price: $56.69
/ea

Key Features

Dimension Type
Metric
Milling Diameter
2.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3182620
Zoro #
G1723471
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
8 mm
Shank Dia.
4 mm
Overall Length
45 mm
Milling Dia.
2 mm

Description

Square End Mill, 2 mm Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Length of Cut 8 mm, Overall Length 45 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.