Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2015, 1 D, 1 1/2 Cut L

  • Mfr # 20152711

  • Zoro # G5832601


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20152711
Zoro #
G5832601
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Overall Length
4 in
Corner Radius
0.06 in
Milling Dia.
1 in
Shank Dia.
1 in

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing
Hardened (H) Compatibility
Yes
List Number
2015
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Single End/Double End
Single
Cutting Direction
Right Hand
Helix Angle
40 Degrees
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Item
Roughing End Mill
Grade
High Performance
Stainless (M) Compatibility
Yes
Series
EXOCARB AERO Rougher
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Max. Helix Angle
40 Degrees
Flute Spacing
Fixed

Description

Roughing End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.06 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.