Zoro Homepage

Carbide End Mill, 2.10mm dia, 1.30mm Cut L

  • Mfr # 8525221

  • Zoro # G1718020


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
2.10mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8525221
Zoro #
G1718020
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
2.10mm
Length of Cut
1.3 mm
Shank Dia.
6 mm
Overall Length
50 mm
Neck Length
4.2 mm
Milling Dia.
2.1 mm

Description

Ball End Mill, 2.1 mm Milling Dia., CBN, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.