Zoro Homepage

Carbide End Mill, 22.0mm D, 38mm Cut

  • Mfr # 402-8661-BN11

  • Zoro # G5623554


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
22.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-8661-BN11
Zoro #
G5623554
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
22.00mm
Length of Cut
38 mm
Shank Dia.
22 mm
Overall Length
102 mm
Milling Dia.
22 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Finish
TiAlN
Item
Ball End Mill
List Number
402BN
End Mill Style
Ball Nose
Hardened (H) Compatibility
Yes
Material Grade - Machining
High Performance
Measurement System
Metric
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, P
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 22 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.