Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 22mm dia., 38.00mm Cut

  • Mfr # 403-8661-BN

  • Zoro # G1703460


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
22.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-8661-BN
Zoro #
G1703460
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
22.00mm
Length of Cut
38 mm
Shank Dia.
22 mm
Overall Length
102 mm
Milling Dia.
22 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
List Number
403BN
End Mill Style
Ball Nose
Shank Type
Straight
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Finish
Bright (Uncoated)
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Item
Ball End Mill
Cast Iron (K) Compatibility
Yes
Finish - Machining
Uncoated
Measurement System
Metric
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, M, N, P
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 22 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.