Zoro Homepage

Carbide End Mill, 22mm dia., 38.00mm Cut

  • Mfr # 403-8661-BN11

  • Zoro # G1703451


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
22.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-8661-BN11
Zoro #
G1703451
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
22.00mm
Length of Cut
38 mm
Shank Dia.
22 mm
Milling Dia.
22 mm
Overall Length
102 mm

Description

Ball End Mill, 22 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.