Zoro Homepage

Carbide End Mill, 2.30mm dia, 1.40mm Cut L

  • Mfr # 8525223

  • Zoro # G1718005


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
2.30mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8525223
Zoro #
G1718005
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
2.30mm
Length of Cut
1.4 mm
Shank Dia.
6 mm
Overall Length
50 mm
Milling Dia.
2.3 mm
Neck Length
4.6 mm

Description

Ball End Mill, 2.3 mm Milling Dia., CBN, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.