Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2.50mm dia, 2.20mm Cut L

  • Mfr # 3102505

  • Zoro # G1720251


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
60 mm
Milling Diameter
2.50mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3102505
Zoro #
G1720251
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
60 mm
Milling Diameter
2.50mm
Length of Cut
2.2 mm
Neck Dia.
2.4 mm
Milling Dia.
2.5 mm
Neck Length
20 mm
Corner Radius
0.5 mm
Shank Dia.
4 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Stainless (M) Compatibility
Yes
List Number
4592
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Grade
General Purpose
Hardened (H) Compatibility
No
Shank Type
End Mill
Series
EXOCARB WXS
Finish - Machining
WXS
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 2.5 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.5 mm, 2.2 mm, 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.