Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2.50mm dia, 3.70mm Cut L

  • Mfr # 37700009

  • Zoro # G1722948


product price: $38.79
/ea

Key Features

Measurement System
Metric
Overall Length
50 mm
Milling Diameter
2.50mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37700009
Zoro #
G1722948
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50 mm
Milling Diameter
2.50mm
Length of Cut
3.7 mm
Corner Radius
0.1 mm
Dimension Type
Metric
Milling Dia.
2.5 mm
Shank Dia.
6 mm
Neck Length
5.2 mm
Neck Dia.
2.4 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
WXL
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Grade
General Purpose
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
List Number
3770
End Mill Material
Carbide
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Shank Type
End Mill
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Series
EXOCARB WXL
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Finish - Machining
WXL
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Aluminum, Nickel, Titanium
Secondary Material Application ISO Code
N, S
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 2.5 mm Milling Dia., Carbide, WXL, Straight, Metric, 0.1 mm, 3.7 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.