Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2.60mm dia, 10.40mm Cut

  • Mfr # 3182626

  • Zoro # G1723429


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
2.60mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
10.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3182626
Zoro #
G1723429
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Milling Diameter
2.60mm
Length of Cut
10.4 mm
Shank Dia.
4 mm
Overall Length
50 mm
Milling Dia.
2.6 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Finish
WXL
Hardened (H) Compatibility
No
Shank Type
End Mill
Cast Iron (K) Compatibility
No
End Mill Style
Square
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Helix Angle
40 Degrees
Item
Square End Mill
List Number
3723
Non Ferrous (N) Compatibility
No
Series
EXOCARB WXL
Measurement System
Metric
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
WXL
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application ISO Code
N, S
Secondary Material Application
Aluminum, Nickel, Titanium
Max. Helix Angle
40 Degrees

Description

Square End Mill, 2.6 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 10.4 mm, Overall Length 50 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.