Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3.00mm dia, 1.80mm Cut L

  • Mfr # 8526263

  • Zoro # G1717646


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
50 mm
Milling Diameter
3.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8526263
Zoro #
G1717646
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50 mm
Milling Diameter
3.00mm
Length of Cut
1.8 mm
Neck Length
6.00mm
Dimension Type
Metric
Corner Radius
0.3 mm
Shank Dia.
6 mm
Milling Dia.
3 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Item
Corner Radius End Mill
Shank Type
End Mill
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
List Number
9181
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Series
EXOCARB MAX
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Finish - Machining
Uncoated
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.3 mm, 1.8 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.