Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3.00mm dia, 1.80mm Cut L

  • Mfr # 8526463

  • Zoro # G1717488


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
50 mm
Milling Diameter
3.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8526463
Zoro #
G1717488
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50 mm
Milling Diameter
3.00mm
Length of Cut
1.8 mm
Milling Dia.
3 mm
Corner Radius
0.3 mm
Neck Length
12.00mm
Dimension Type
Metric
Shank Dia.
6 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Grade
General Purpose
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
List Number
9182
Cast Iron (K) Compatibility
No
Single End/Double End
Single
Shank Type
End Mill
End Mill Material
Carbide
Series
EXOCARB MAX
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Finish - Machining
Uncoated
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.3 mm, 1.8 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.