Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, 3.00mm dia, 2.40mm Cut L 3170346

Carbide End Mill, 3.00mm dia, 2.40mm Cut L (Discontinued)

  • Mfr # 3170346
  • Zoro # G1724628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3170346
Zoro #
G1724628
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
2.4 mm
Shank Dia.
6 mm
Milling Dia.
3 mm
Overall Length
90 mm
Neck Length
50 mm
Neck Dia.
2.95 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Shank Type
Straight
Item
Ball End Mill
Finish
WXL
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
List Number
3712
Series
EXOCARB WXL
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, N, P
Finish - Machining
WXL
Measurement System
Metric
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight

Description

Ball End Mill, 3 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.