Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3.00mm dia, 4.50mm Cut L

  • Mfr # 3095321

  • Zoro # G1745661


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3095321
Zoro #
G1745661
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
4.5 mm
Shank Dia.
6 mm
Milling Dia.
3 mm
Overall Length
80 mm
Neck Length
20 mm
Neck Dia.
3.17 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
45 Degrees
Shank Type
Straight
Non Ferrous (N) Compatibility
No
End Mill Style
Ball Nose
List Number
9581
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Finish
WXS
Item
Ball End Mill
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Series
EXOPRO PHX
Primary Material Application
Hardened Steel, Steel, Tool and Die Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Finish - Machining
WXS
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
H, P
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Secondary Material Application
Cast Iron, Stainless Steel
Flute Spacing
Fixed
Secondary Material Application ISO Code
K, M
Flute Type
Spiral

Description

Ball End Mill, 3 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.