Zoro Homepage

Carbide End Mill, 3.00mm dia, 4.50mm Cut L

  • Mfr # 3174030

  • Zoro # G1721791


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3174030
Zoro #
G1721791
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
4.5 mm
Shank Dia.
6 mm
Overall Length
80 mm
Neck Length
30 mm
Neck Dia.
2.85 mm
Milling Dia.
3 mm

Description

Square End Mill, 3 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 4.5 mm, Overall Length 80 mm, Shank Dia. 6 mm, Neck Dia. 2.85 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.