Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3.00mm dia, 5.00mm Cut L

  • Mfr # 457103311

  • Zoro # G1721408


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
3.00mm
Overall Length
70 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457103311
Zoro #
G1721408
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
3.00mm
Overall Length
70 mm
Length of Cut
5 mm
Milling Dia.
3 mm
Shank Dia.
6 mm
Neck Length
15 mm
Corner Radius
0.5 mm
Dimension Type
Metric
Neck Dia.
2.85 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
Shank Type
End Mill
Single End/Double End
Single
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Helix Angle
45 Degrees
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
List Number
4571
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Cutting Direction
Right Hand
Series
EXOCARB WXS
Cutting Direction - Machining
Right Hand
Finish - Machining
WXS
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Flute Type
Spiral
Secondary Material Application
Nickel, Stainless Steel, Titanium
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Secondary Material Application ISO Code
M, S

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.5 mm, 5 mm, 70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.