Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3.00mm dia, 8.00mm Cut L

  • Mfr # 37700010

  • Zoro # G1722939


product price: $60.19
/ea

Key Features

Measurement System
Metric
Overall Length
60 mm
Milling Diameter
3.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37700010
Zoro #
G1722939
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
60 mm
Milling Diameter
3.00mm
Length of Cut
8 mm
Shank Dia.
6 mm
Milling Dia.
3 mm
Corner Radius
0.2 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
WXL
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Shank Type
End Mill
List Number
3770
Grade
General Purpose
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Material
Carbide
Series
EXOCARB WXL
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Finish - Machining
WXL
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N, S
Flute Spacing
Fixed
Secondary Material Application
Aluminum, Nickel, Titanium

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, WXL, Straight, Metric, 0.2 mm, 8 mm, 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.