Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3.00mm dia, 8.00mm Cut L

  • Mfr # 37700011

  • Zoro # G1722920


product price: $55.79
/ea

Key Features

Measurement System
Metric
Milling Diameter
3.00mm
Overall Length
60 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37700011
Zoro #
G1722920
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
3.00mm
Overall Length
60 mm
Length of Cut
8 mm
Shank Dia.
6 mm
Corner Radius
0.5 mm
Milling Dia.
3 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
WXL
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Shank Type
End Mill
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
List Number
3770
Single End/Double End
Single
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Hardened (H) Compatibility
No
Series
EXOCARB WXL
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Finish - Machining
WXL
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Aluminum, Nickel, Titanium
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N, S

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, WXL, Straight, Metric, 0.5 mm, 8 mm, 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.