Zoro Homepage

Carbide End Mill, 3.00mm dia, 8.00mm Cut L

  • Mfr # HP434-1181

  • Zoro # G1709569


product price: $24.99
/ea

Key Features

Measurement System
Metric
Overall Length
60 mm
Milling Diameter
3.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP434-1181
Zoro #
G1709569
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60 mm
Milling Diameter
3.00mm
Length of Cut
8 mm
Dimension Type
Metric
Milling Dia.
3 mm
Shank Dia.
6 mm
Corner Radius
0.2 mm

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 0.2 mm, 8 mm, 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.