Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3.00mm dia, 9.00mm Cut L

  • Mfr # 3182430

  • Zoro # G1724101


product price: $43.19
/ea

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3182430
Zoro #
G1724101
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
9 mm
Shank Dia.
6 mm
Overall Length
45 mm
Milling Dia.
3 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Shank Type
End Mill
Item
Square End Mill
List Number
3722
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Helix Angle
35 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Finish
WXL
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Series
EXOCARB WXL
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Measurement System
Metric
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
WXL
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Nickel, Titanium
Secondary Material Application ISO Code
N, S
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
35 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 3 mm Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Length of Cut 9 mm, Overall Length 45 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.