Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3.0mm D, 39mm Cut

  • Mfr # HP421-1181-BN

  • Zoro # G5485636


product price: $21.39
/ea

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP421-1181-BN
Zoro #
G5485636
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
10 mm
Shank Dia.
3 mm
Overall Length
39 mm
Milling Dia.
3 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
35 Degrees
Hardened (H) Compatibility
Yes
Finish
TiAlN
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Ball End Mill
List Number
HP421BN
Shank Type
Straight
End Mill Style
Ball Nose
Cutting Direction
Right Hand
End Mill Application
Finishing
Series
HY-PRO(R) CARB
Finish - Machining
TiAlN
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, M, P, S
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 3 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.