Zoro Homepage

Carbide End Mill, 3/16 in dia, 1 in Cut L

  • Mfr # 641-1871

  • Zoro # G1686907


product price: $33.59
/ea

Key Features

Measurement System
Inch
Overall Length
3 in
Number of Flutes
4
Finish
Bright (Uncoated)
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641-1871
Zoro #
G1686907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Cutter Dia. - Machining
3/16"
Cutter Dia.
3/16 in

Details

Measurement System
Inch
Number of Flutes
4
Finish
Bright (Uncoated)
End Mill Cutting Type
Non-Center Cutting
Item
Solid Router Bit
Helix Angle
30 Degrees
Grade
General Purpose
Cutting Direction
Right Hand
Cutting Type
Spiral
End Mill Material
Carbide
List Number
641R
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
End Mill Application
Roughing
Finish - Machining
Uncoated
Primary Material Application
Carbon Fiber, Composite
Single End/Double End
Single End
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
O
Router Bit Flute Type
Diamond Cut
Router Bit End Type
Plain End
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Carbon Fiber, Composite, Diamond Cut, Inch, 3/16 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.