Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/16in dia, 0.0900in Cut

  • Mfr # 44700211

  • Zoro # G1721146


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/16"
Overall Length
2 1/4 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44700211
Zoro #
G1721146
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
3/16"
Overall Length
2 1/4 in
Length of Cut
0.09 in
Shank Dia.
1/4 in
Corner Radius
0.0625 in
Neck Dia.
0.18 in
Neck Length
0.5625 in
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Grade
General Purpose
Super Alloy (S) Compatibility
No
Helix Angle
0 Degrees
Shank Type
End Mill
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
List Number
4470
Hardened (H) Compatibility
No
Series
EXOCARB WXS
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
WXS
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Flute Spacing
Fixed
Max. Helix Angle
0 Degrees

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, WXS, Straight, Inch, 0.0625 in, 0.09 in, 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.