Zoro Homepage

Carbide End Mill, 3/16in dia, 3/16in Cut L

  • Mfr # 447101011

  • Zoro # G1721511


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2 1/4 in
Milling Diameter
3/16"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447101011
Zoro #
G1721511
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 1/4 in
Milling Diameter
3/16"
Length of Cut
0.1875 in
Shank Dia.
3/16 in
Neck Length
0.5 in
Dimension Type
Fractional Inch
Corner Radius
0.02 in
Neck Dia.
0.181 in
Milling Dia.
0.1875 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
List Number
4471
Shank Type
End Mill
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Helix Angle
45 Degrees
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Series
EXOCARB WXS
Material - Machining
Carbide
Finish - Machining
WXS
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Secondary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, WXS, Straight, Inch, 0.02 in, 0.1875 in, 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.