Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/16in dia., 3/4in Cut L

  • Mfr # 70300916

  • Zoro # G1717129


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70300916
Zoro #
G1717129
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.75 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.1875 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Finish
Diamond
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
End Mill Style
Ball Nose
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Shank Type
Straight
List Number
7030
Steel (P) Compatibility
No
Series
EXOCARB Diamond
Primary Material Application ISO Code
N, O
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Measurement System
Inch
Finish - Machining
Diamond
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Aluminum, Graphite
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, Diamond, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.