Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/16in dia., 3/8in Cut L

  • Mfr # 20610216

  • Zoro # G1687589


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Number of Flutes
6
End Mill Style
Square
Finish
Diamond
Length of Cut
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20610216
Zoro #
G1687589
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
3/8 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Cutter Dia. - Machining
3/16"
Cutter Dia.
3/16 in

Details

Measurement System
Inch
Number of Flutes
6
End Mill Style
Square
Finish
Diamond
End Mill Cutting Type
Center Cutting
Cutting Type
Spiral
Grade
General Purpose
List Number
2061
Item
Solid Router Bit
Helix Angle
15 Degrees
Cutting Direction
Right Hand
End Mill Material
Carbide
Drilling Tool Configuration
Individual
Primary Material Application
Carbon Fiber, Composite
Cutting Direction - Machining
Right Hand
End Mill Application
Finishing
Material - Machining
Carbide
Finish - Machining
Diamond
Single End/Double End
Single End
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
O
Router Bit Flute Type
Nicked Spiral
Router Bit End Type
Burr End
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Carbon Fiber, Composite, Nicked Spiral, Inch, 3/16 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.