Zoro Homepage

Carbide End Mill, 3/16in dia., 3/8in Cut L

  • Mfr # 422-1875-BN

  • Zoro # G1700767


product price: $18.89
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422-1875-BN
Zoro #
G1700767
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.375 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.1875 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Shank Type
Straight
Steel (P) Compatibility
Yes
Item
Ball End Mill
List Number
422BN
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
Yes
Finish
Bright (Uncoated)
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Measurement System
Inch
Primary Material Application ISO Code
H, K, M, N, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.