Zoro Homepage

Carbide End Mill, 3/16in dia., 5/8in Cut L

  • Mfr # 496-1873

  • Zoro # G1705630


product price: $17.49
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496-1873
Zoro #
G1705630
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.625 in
Shank Dia.
3/16 in
Overall Length
2 in
Corner Radius
0.03 in
Milling Dia.
0.1875 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Stainless (M) Compatibility
Yes
Shank Type
End Mill
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
List Number
496
End Mill Style
Corner-Radius
Cast Iron (K) Compatibility
Yes
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Flute Type
Spiral

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 0.625 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.