Zoro Homepage

Carbide End Mill, 3/16in dia, 7/16in Cut L

  • Mfr # 205201211

  • Zoro # G1714049


product price: $28.55
/ea

Key Features

Measurement System
Inch
Overall Length
2 in
Milling Diameter
3/16"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205201211
Zoro #
G1714049
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Diameter
3/16"
Length of Cut
0.4375 in
Corner Radius
0.03 in
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in
Shank Dia.
3/16 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Grade
General Purpose
Non Ferrous (N) Compatibility
No
Item
Corner Radius End Mill
Helix Angle
Variable
Hardened (H) Compatibility
No
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Shank Type
End Mill
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
2052
Cast Iron (K) Compatibility
Yes
Series
EXOCARB AERO UVX
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
EXO
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, EXO, Straight, Inch, 0.03 in, 0.4375 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.