Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/32in dia, 0.1600in Cut

  • Mfr # HP418-0938

  • Zoro # G1710908


product price: $46.39
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/32"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP418-0938
Zoro #
G1710908
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/32"
Length of Cut
0.16 in
Shank Dia.
1/4 in
Overall Length
3 in
Milling Dia.
0.09375 in
Neck Length
1.5625 in
Neck Dia.
0.24 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cutting Direction
Right Hand
List Number
HP418
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Item
Ball End Mill
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Finish
TiAlN
Hardened (H) Compatibility
Yes
Series
HY-PRO(R) CARB
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.09375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.