Carbide End Mill, 3/32in dia, 3/16in Cut L
Mfr # 422-0938
Zoro # G1701336
product price: $12.19
/eaKey Features
Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
3/32"
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422-0938
Zoro #
G1701336
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Milling Diameter
3/32"
Length of Cut
0.1875 in
Milling Dia.
0.09375 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.09375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.1875 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.