Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/32in dia, 3/32in Cut L

  • Mfr # 70420216

  • Zoro # G1717250


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.09375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70420216
Zoro #
G1717250
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/32"
Length of Cut
0.09375 in
Shank Dia.
3/32 in
Overall Length
3 in
Neck Dia.
0.089 in
Milling Dia.
0.09375 in
Neck Length
0.46875 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
End Mill Style
Square
Stainless (M) Compatibility
No
Item
Square End Mill
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
List Number
7042
Finish
Diamond
Shank Type
End Mill
Series
EXOCARB Diamond
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Diamond
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N, O
Primary Material Application
Aluminum, Graphite
Flute Type
Spiral
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.09375 in Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 0.09375 in, Overall Length 3 in, Shank Dia. 3/32 in, Neck Dia. 0.089 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.