Zoro Homepage

Carbide End Mill, 3/32in dia., 3/8in Cut L

  • Mfr # 70300516

  • Zoro # G1717147


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70300516
Zoro #
G1717147
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/32"
Length of Cut
0.375 in
Shank Dia.
1/8 in
Overall Length
1 3/4 in
Milling Dia.
0.09375 in
Neck Dia.
0.088 in
Neck Length
0.5 in

Description

Ball End Mill, 0.09375 in Milling Dia., Carbide, Diamond, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.