Zoro Homepage
This item is Discontinued.
Osg Carbide End Mill, 3/32in dia, 5/16in Cut L 454-0938-BN

Carbide End Mill, 3/32in dia, 5/16in Cut L (Discontinued)

  • Mfr # 454-0938-BN
  • Zoro # G1703241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-0938-BN
Zoro #
G1703241
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/32"
Overall Length
1 1/2 in
Length of Cut
5/16 in
Shank Dia.
1/8 in
Milling Dia.
3/32"
Dimension Type
Fractional Inch

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Steel (P) Compatibility
Yes
Shank Type
End Mill
Grade
General Purpose
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
List Number
454BN

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.