Zoro Homepage

Carbide End Mill, 3/4 in. dia, 1 in. Cut L

  • Mfr # VG446-7501

  • Zoro # G1713227


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 1/4 in
Milling Diameter
3/4"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG446-7501
Zoro #
G1713227
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Milling Diameter
3/4"
Length of Cut
1 in
Shank Dia.
3/4 in
Corner Radius
0.03 in
Neck Dia.
0.705 in
Neck Length
3.25 in
Milling Dia.
0.75 in
Dimension Type
Fractional Inch

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, 0.03 in, 1 in, 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.