Zoro Homepage

Carbide End Mill, 3/4 in. dia, 1 in. Cut L

  • Mfr # VG464-7500

  • Zoro # G1713026


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/4"
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG464-7500
Zoro #
G1713026
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Overall Length
6 in
Length of Cut
1 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch

Description

Square End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 1 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.